Zoro Homepage

Flexo coupling, M12x1.25 threads

  • Mfr # P1C-4LRF

  • Zoro # G214847900


product price: $61.79
/ea

Key Features

Includes
Adjustment Nut
Series
P1C
Overall Length
77 mm
For Bore Diameter
40 mm
Standards
ISO 15552, ISO 21287
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1C-4LRF
Zoro #
G214847900
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
77 mm
For Bore Diameter
40 mm
Thread Size
M12 x 1.25

Details

Item
Cylinder Mounting Hardware
Includes
Adjustment Nut
Series
P1C
Standards
ISO 15552, ISO 21287
Compatible with Series
P1A, P1D, P1P
Weight
0.23 kg
Compatible with Brand
Parker
System of Measurement
Metric
Product Type
Flexo Coupling
Body Material
Steel

Description

Cylinder Mounting Hardware, For Bore Diameter 40 mm, Body Material Steel, Overall Length 77 mm, Compatible with Brand Parker, Compatible with Series P1A, P1D, P1P, Includes Adjustment Nut, Thread Size M12 x 1.25, Product Type Flexo Coupling, Standards ISO 15552, ISO 21287, Weight 0.23 kg, Series P1C, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.