Parker

Valve, Flow Control (Discontinued)




Key Features

  • Max. Temp. 140 Degrees F
  • Directions Controlled 1
  • Valve Inlet Port 1/4 in NPT
  • Valve Outlet Port 1/4 in NPT
  • Valve Max. Pressure Rating 2000 psi
See all product information

Product Information

Details

Item Flow Control Valve
Max. Temp. 140 Degrees F
Directions Controlled 1
Valve Inlet Port 1/4 in NPT
Valve Outlet Port 1/4 in NPT
Valve Max. Pressure Rating 2000 psi
Max. CFM - Valves 1.00
Coefficient of Volume 0.8
Max. Operating PSI 2000
Outlet Port 1/4" NPT
Inlet Port 1/4" NPT
Body Brass
Adjustment Knob Knurled

Description

Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 2000 psi, Max. CFM - Valves 1.00, Max. Temp. 140 Degrees F, Knurled Adjustment Knob, Brass Body, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products