Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve, 3000 psi, No 6 SAE

  • Mfr # PCM620S

  • Zoro # G7521866


product price: $401.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Valve Type
Control
Body Material
Steel
Overall Height
2.73 in
Overall Length
3.63 in
Overall Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM620S
Zoro #
G7521866
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.73 in
Overall Length
3.63 in
Overall Width
1.38 in
Height (In.)
2.73 in
Outlet Port Size - Hydraulic Valves
#6 SAE
Width (In.)
1.38 in
Length (In.)
3.63 in
Inlet Port Size - Hydraulic Valves
#6 SAE
Inlet Connection Dash Size
18
Outlet Connection Size
#6
Outlet Connection Dash Size
18
Inlet Connection Size
#6
Port-to-Port Length
3.19 in

Details

Item
Hydraulic Flow Control Valve
Valve Type
Control
Body Material
Steel
Series
PC*M
Flow Range (GPM)
3
Max. Pressure (PSI)
3000
Max. Flow - Hydraulic Valves
3 gpm
Adjustable Relief Valve
No
Port (In.)
#6 SAE
Max. Pressure - Hydraulic Valves
3,000 psi
Reverse Free Flow
No
Type
Pressure Compensated
For Use With
Meter-In/Meter-Out and Bleedoff Circuits
Body Material - Hydraulic Valves
Steel
Valve Type - Hydraulic Valves
Hydraulic Flow Control Valve
Seal Material
Nitrile
Inlet Connection Type
SAE 45 Degrees Flare
Pressure - Maximum
3,000 psi
Adjustment Method
Rotary Knob
Flow Rate - Maximum
3 gpm
Outlet Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Pressure
Mounting
Inline
Includes Seals
Seals Included
Operating Temperature - Maximum
250 Degrees F
Valve Control
Pressure Regulation
Inlet Connection Gender
Female
For Media
Oil
Includes Relief Valve
Relief Valve Included
Control Direction
One-Way
Outlet Connection Type
SAE 45 Degrees Flare

Description

Hydraulic Flow Control Valve, Flow Rate - Maximum 3 gpm, Valve Type Control, Pressure - Maximum 3,000 psi, Body Material Steel, Inlet Connection Type SAE O-Ring Boss, Outlet Connection Type SAE O-Ring Boss, Adjustment Method Rotary Knob, Actuation Mechanism Pressure, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Relief Valve Relief Valve Included, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 18, Control Direction One-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.