Zoro Homepage

Flow Control Valve, 3000psi, 1-11 1/2 NPTF

  • Mfr # PCM1600S

  • Zoro # G7499335


product price: $1,439.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Valve Type
Control
Body Material
Steel
Overall Height
6.9 in
Overall Length
6.94 in
Overall Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM1600S
Zoro #
G7499335
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.9 in
Overall Length
6.94 in
Overall Width
2.75 in
Height (In.)
6.9 in
Length (In.)
6.94 in
Width (In.)
2.75 in
Inlet Port Size - Hydraulic Valves
1 in NPT
Outlet Port Size - Hydraulic Valves
1 in NPT
Outlet Connection Size
1 in
Inlet Connection Size
1 in
Port-to-Port Length
6.13 in

Description

Hydraulic Flow Control Valve, Flow Rate - Maximum 50 gpm, Valve Type Control, Pressure - Maximum 3,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Pressure, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Relief Valve Relief Valve Included, Includes Seals Seals Included, Seal Material Nitrile, Control Direction One-Way, For Media Oil, Inlet Connection Size 1 in, Mounting Inline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.