Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve, 5.3 gpm, Steel

  • Mfr # J02E2ZN

  • Zoro # G116246252


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Series
J02E2
Actuation Mechanism
Pressure
Valve Control
Flow Control
Overall Height
3.17 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J02E2ZN
Zoro #
G116246252
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
3.17 in
Overall Length
0.75 in
Port Connection Size
0.75
Valve Cavity Size
C08-2
Port Connection Dash Size
8
Port-to-Port Length
1.29 in
Overall Width
0.75 in
Outlet Connection Dash Size
8
Inlet Connection Dash Size
8

Details

Series
J02E2
Actuation Mechanism
Pressure
Valve Control
Flow Control
Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Seal Material
Nitrile
Pressure - Maximum
6,000 psi
Flow Rate - Minimum
0.3 gpm
Body Finish
Zinc Coated
For Media
Oil
Includes Seals
Seals Included
Fluid Viscosity - Maximum
2,000 SUS
Adjustment Method
Screw
Item
Flow Control Valve
Return Mechanism
Manual
Valve Type
Control
Operating Temperature - Minimum
-30 Degrees F
Number of Ways
Two-Way
Cartridge Material
Steel
Pressure Setting - Maximum
6,000 psi
Flow Rate - Maximum
5.3 gpm
Operating Temperature - Maximum
250 Degrees F

Description

Flow Control Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Pressure, Overall Length 0.75 in, Overall Width 0.75 in, Overall Height 3.17 in, Flow Rate - Maximum 5.3 gpm, Voltage Not Applicable, Pressure Setting - Maximum 6,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.