Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve, 6 gpm, Steel

  • Mfr # FR101S135

  • Zoro # G915920971


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Overall Length
1 in
Valve Type
Control
Standards
ISO 4406 18/16/13, SAE Class 4
Series
FR101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR101S135
Zoro #
G915920971
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 in
Overall Width
1 in
Overall Height
4.33 in
Port-to-Port Length
3.08 in
Outlet Connection Dash Size
10
Inlet Connection Dash Size
10
Valve Cavity Size
C10-2
Port Connection Size
1
Port Connection Dash Size
10

Details

Body Material
Steel
Valve Type
Control
Standards
ISO 4406 18/16/13, SAE Class 4
Series
FR101
Number of Ways
Two-Way
Item
Flow Control Valve
Fluid Viscosity - Maximum
2,000 SUS
For Media
Oil
Includes Seals
Seals Included
Flow Rate - Minimum
1.1 gpm
Seal Material
Polyurethane
Operating Temperature - Minimum
-30 Degrees F
Flow Rate - Maximum
6 gpm
Adjustment Method
Screw
Return Mechanism
Manual
Actuation Mechanism
Pressure
Operating Temperature - Maximum
250 Degrees F
Body Finish
Zinc Coated
Valve Control
Flow Control
Pressure - Maximum
3,500 psi
Pressure Setting - Maximum
3,500 psi
Action Type
Direct Acting
Cartridge Material
Steel

Description

Flow Control Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Length 1 in, Overall Width 1 in, Overall Height 4.33 in, Flow Rate - Maximum 6 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,500 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable, Action Type Direct Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.