Zoro Homepage

Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel

  • Mfr # F600S

  • Zoro # G2791765


product price: $48.39
/ea

Key Features

Valve Type
Control
Body Material
Steel
Overall Height
2.68 in
Overall Length
2.75 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F600S
Zoro #
G2791765
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.68 in
Overall Length
2.75 in
Overall Width
1 in
Inlet Port Size - Hydraulic Valves
3/8 in NPT
Height (In.)
2.18 in
Length (In.)
2.75 in
Outlet Port Size - Hydraulic Valves
3/8 in NPT
Port-to-Port Length
1.75 in
Inlet Connection Dash Size
18
Outlet Connection Size
3/8 in
Outlet Connection Dash Size
18
Inlet Connection Size
3/8 in

Details

Item
Hydraulic Flow Control Valve
Valve Type
Control
Body Material
Steel
Series
F
Flow Range (GPM)
8
Valve Type - Hydraulic Valves
Hydraulic Flow Control Valve
Reverse Free Flow
Yes
Max. Pressure - Hydraulic Valves
5,000 psi
Port (In.)
3/8-18
Max. Pressure (PSI)
5000
Type
Steel
Max. Flow - Hydraulic Valves
8 gpm
Body Material - Hydraulic Valves
Steel
Seal Material
Nitrile
Outlet Connection Gender
Female
Flow Rate - Maximum
8 gpm
Operating Temperature - Maximum
250 Degrees F
For Media
Oil
Valve Control
Flow Control
Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Cracking Pressure
5 psi
Actuation Mechanism
Manual
Inlet Connection Gender
Female
Mounting
Inline
Adjustment Method
Rotary Knob
Outlet Connection Type
NPT
Control Direction
One-Way
Coefficient of Volume (Cv)
0.787
Includes Seals
Seals Included
Inlet Connection Type
NPT

Description

Hydraulic Flow Control Valve, Flow Rate - Maximum 8 gpm, Valve Type Control, Pressure - Maximum 5,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Cracking Pressure 5 psi, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 18, Control Direction One-Way, Coefficient of Volume (Cv) 0.787, For Media Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.