Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve

  • Mfr # F1220S

  • Zoro # G709818576


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Body Material
Steel
Overall Height
3.56 in
Overall Length
4.62 in
Overall Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1220S
Zoro #
G709818576
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.56 in
Overall Length
4.62 in
Overall Width
1.38 in
Port-to-Port Length
4.62 in
Outlet Connection Size
#12
Inlet Connection Size
#12

Details

Item
Flow Control Valve
Valve Type
Control
Body Material
Steel
Series
F
Number of Ways
Two-Way
Standards
FAA Approved
Flow Rate - Maximum
25 gpm
Seal Material
Nitrile
Inlet Connection Type
SAE 45 Degrees Flare
Actuation Mechanism
Manual
For Media
Air, Gas, Oil
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Valve Control
Flow Control
Includes Seals
Seals Included
Pressure - Maximum
5,000 psi
Mounting
Inline
Cracking Pressure
5 psi
Adjustment Method
Rotary Knob
Control Direction
One-Way with Reverse Flow
Operating Temperature - Minimum
-40 Degrees F
Coefficient of Volume (Cv)
2.47
Outlet Connection Type
SAE 45 Degrees Flare
Operating Temperature - Maximum
250 Degrees F

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.