Zoro Homepage

Flow Control Valve

  • Mfr # F1600B

  • Zoro # G214652665


product price: $1,131.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Body Material
Brass
Overall Height
5.09 in
Overall Length
5 in
Overall Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1600B
Zoro #
G214652665
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.09 in
Overall Length
5 in
Overall Width
1.88 in
Outlet Connection Size
1 in
Port-to-Port Length
5 in
Inlet Connection Size
1 in

Details

Item
Flow Control Valve
Valve Type
Control
Body Material
Brass
Series
F
Standards
FAA Approved
Number of Ways
Two-Way
Seal Material
Nitrile
Valve Control
Flow Control
For Media
Air, Gas, Oil, Water
Outlet Connection Type
NPT
Includes Seals
Seals Included
Inlet Connection Type
NPT
Mounting
Inline
Outlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Adjustment Method
Rotary Knob
Coefficient of Volume (Cv)
5.25
Actuation Mechanism
Manual
Flow Rate - Maximum
40 gpm
Operating Temperature - Minimum
-40 Degrees F
Control Direction
One-Way with Reverse Flow
Inlet Connection Gender
Female
Cracking Pressure
5 psi
Pressure - Maximum
500 psi

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.