Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve

  • Mfr # F1620S

  • Zoro # G914652682


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Body Material
Steel
Overall Height
5.61 in
Overall Length
5.62 in
Overall Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1620S
Zoro #
G914652682
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.61 in
Overall Length
5.62 in
Overall Width
1.88 in
Inlet Connection Size
#16
Outlet Connection Size
#16
Port-to-Port Length
5.62 in

Details

Item
Flow Control Valve
Valve Type
Control
Body Material
Steel
Series
F
Standards
FAA Approved
Number of Ways
Two-Way
Inlet Connection Gender
Female
Adjustment Method
Rotary Knob
Coefficient of Volume (Cv)
7
For Media
Air, Gas, Oil
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Type
SAE 45 Degrees Flare
Mounting
Inline
Valve Control
Flow Control
Outlet Connection Gender
Female
Control Direction
One-Way with Reverse Flow
Pressure - Maximum
500 psi
Includes Seals
Seals Included
Actuation Mechanism
Manual
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
40 gpm
Cracking Pressure
5 psi
Outlet Connection Type
SAE 45 Degrees Flare
Seal Material
Nitrile

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.