Zoro Homepage

Flow Control Valve

  • Mfr # PCCM1200S

  • Zoro # G614652692


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Body Material
Steel
Overall Height
5.06 in
Overall Length
5.88 in
Overall Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCM1200S
Zoro #
G614652692
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.06 in
Overall Length
5.88 in
Overall Width
2.25 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Port-to-Port Length
5.88 in

Details

Item
Flow Control Valve
Valve Type
Control
Body Material
Steel
Series
PC*M
Standards
FAA Approved
Number of Ways
Two-Way
Valve Control
Flow Control
Pressure - Maximum
3,000 psi
Operating Temperature - Maximum
250 Degrees F
Includes Seals
Seals Included
Outlet Connection Type
NPT
Mounting
Inline
Operating Temperature - Minimum
-40 Degrees F
For Media
Gas, Oil
Seal Material
Nitrile
Flow Rate - Minimum
2.5 gpm
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Flow Rate - Maximum
25 gpm
Outlet Connection Gender
Female
Adjustment Method
Rotary Knob
Actuation Mechanism
Pressure
Control Direction
One-Way

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.