Zoro Homepage

Flow Control Valve

  • Mfr # PCCM600S

  • Zoro # G214652764


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Body Material
Steel
Overall Height
3.15 in
Overall Length
4.16 in
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCM600S
Zoro #
G214652764
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.15 in
Overall Length
4.16 in
Overall Width
1.5 in
Inlet Connection Size
3/8 in
Port-to-Port Length
4.16 in
Outlet Connection Size
3/8 in

Details

Item
Flow Control Valve
Valve Type
Control
Body Material
Steel
Series
PC*M
Standards
FAA Approved
Number of Ways
Two-Way
Inlet Connection Gender
Female
Adjustment Method
Rotary Knob
Flow Rate - Minimum
0.6 gpm
Flow Rate - Maximum
6 gpm
Seal Material
Nitrile
Inlet Connection Type
NPT
Mounting
Inline
Valve Control
Flow Control
Operating Temperature - Minimum
-40 Degrees F
For Media
Gas, Oil
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Pressure - Maximum
3,000 psi
Includes Seals
Seals Included
Control Direction
One-Way
Actuation Mechanism
Pressure

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.