Zoro Homepage

Flow Divider, 12 gpm, Steel

  • Mfr # FDC101A33

  • Zoro # G415920983


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Series
FDC101
Overall Height
2.79 in
Overall Length
1 in
Overall Width
1 in
Includes Seals
Seals Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC101A33
Zoro #
G415920983
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2.79 in
Overall Length
1 in
Overall Width
1 in
Inlet Connection Dash Size
10
Outlet Connection Dash Size
10
Valve Cavity Size
C10-4
Port Connection Dash Size
10
Port Connection Size
1

Details

Series
FDC101
Item
Flow Divider
Includes Seals
Seals Included
Seal Material
Polyurethane
Valve Control
Flow Control
Standards
ISO 4406 18/16/13, SAE Class 4
Division Ratio
1:1
Valve Type
Flow Divider
Fluid Viscosity - Maximum
2,000 SUS
Body Shape
Hexagon
Flow Rate - Maximum
12 gpm
Pressure - Maximum
3,500 psi
Body Material
Steel
Cartridge Material
Steel
Actuation Mechanism
Pressure
Operating Temperature - Minimum
-30 Degrees F
Action Type
Direct Acting
Number of Ways
Four-Way
Operating Temperature - Maximum
250 Degrees F
Pressure Setting - Maximum
3,500 psi
Body Finish
Zinc Plated

Description

Flow Divider, Body Material Steel, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Pressure, Overall Length 1 in, Overall Width 1 in, Overall Height 2.79 in, Flow Rate - Maximum 12 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,500 psi, Port Connection Dash Size 10, Valve Type Flow Divider, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.