Zoro Homepage

Foot bracket, 1-3/4"bore

  • Mfr # L073790102

  • Zoro # G814847188


product price: $20.19
/ea

Key Features

Mount Type
Foot
Overall Length
3 in
Overall Width
1 1/2 in
Product Type
Foot Bracket
Overall Height
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L073790102
Zoro #
G814847188
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Width
1 1/2 in
Overall Height
2 3/16 in
For Bore Diameter
1 3/4 in

Details

Mount Type
Foot
Item
Cylinder Mounting Hardware
Product Type
Foot Bracket
Compatible with Series
SR
Compatible with Brand
Parker
System of Measurement
Inch

Description

Cylinder Mounting Hardware, Mount Type Foot, For Bore Diameter 1 3/4 in, Overall Length 3 in, Overall Width 1 1/2 in, Overall Height 2 3/16 in, Compatible with Brand Parker, Compatible with Series SR, Product Type Foot Bracket, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.