Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Bracket, 1-7/8In.

  • Mfr # L073790040

  • Zoro # G6200932


product price: $5.29
/ea

Key Features

Bore Dia. (In.)
3/4 in, 7/8 in, 1 1/16 in
Mount Type
Foot
Material
Aluminum
Fits
1-1/16 in Bore, 3/4 in Bore, 7/8 in Bore
Includes
Foot Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L073790040
Zoro #
G6200932
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3/4 in, 7/8 in, 1 1/16 in
Dimension H (In.)
1.38 in
Dimension G (In.)
0.63 in
Dimension A (In.)
1.88 in
Dimension L (In.)
0.25 in
Dimension F (In.)
0.56 in
Dimension J (In.)
0.12 in
Dimension B (In.)
1 in
Dimension C (In.)
0.56 in
Dimension E (In.)
0.75 in
Overall Length (In.)
1.88 in
Overall Length
1 7/8 in
Overall Width
1 in
For Bore Diameter
3/4 in, 7/8 in, 1 1/16 in
Overall Height
5/8 in

Details

Mount Type
Foot
Material
Aluminum
Fits
1-1/16 in Bore, 3/4 in Bore, 7/8 in Bore
Item
Foot Bracket
Includes
Foot Bracket
System of Measurement
Inch
Product Type
Foot Bracket
Body Material
Aluminum

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, Body Material Aluminum, Overall Length 1 7/8 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 1 in, Overall Height 5/8 in, Includes Foot Bracket, Product Type Foot Bracket, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.