Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot mount, MS1 mount kit, 1-1/2" bore

  • Mfr # L079740150

  • Zoro # G414847229


product price: $37.35
/ea

Key Features

Series
4MA; 4ML
Compatible with Brand
Parker
Product Type
Side End Angle Kit
Standards
NFPA
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L079740150
Zoro #
G414847229
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1 1/2 in

Details

Item
Cylinder Mounting Hardware
Series
4MA; 4ML
Compatible with Brand
Parker
Product Type
Side End Angle Kit
Standards
NFPA
System of Measurement
Inch
Compatible with Series
4MA

Description

Cylinder Mounting Hardware, For Bore Diameter 1 1/2 in, Compatible with Brand Parker, Compatible with Series 4MA, Product Type Side End Angle Kit, Standards NFPA, Series 4MA; 4ML, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.