Gauge Port Tee, -12 Male ORFS to -12 Female Swivel ORFS, -4 Female SAE ORB Branch, Steel

  • Mfr # 12-4 LOHL6G5TP-S
  • Zoro # G912329067
product price: 
$
119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12-4 LOHL6G5TP-S
Zoro #
G912329067
UPC #
-
Country of Origin
United States

Description

The PARKER - 12-4 LOHL6G5TP-S is a stainless steel pipe fitting designed for connecting or modifying piping systems. Its corrosion-resistant material makes it suitable for a variety of industrial and commercial applications, and it is intended for use in environments requiring corrosion-resistant piping connections. The fitting supports system integrity by ensuring secure and stable pipe joints, contributing to effective fluid or gas transport.
Key Features:

  • Made from stainless steel, offering corrosion resistance and durability.
  • Grooved connection type for secure fitting assembly.
  • Fitting size: 12-4, indicating specific dimensions for compatibility with piping systems.
  • Product classification: Stainless Steel Pipe Fittings, suitable for various piping configurations.

Restrictions

Ratings & reviews