Zoro Homepage

Head Pressure Control, Automatic

  • Mfr # LAC10-180

  • Zoro # G3908703


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic
For Use With
Refrigeration and Air conditioning Systems
Application
Low Ambient Control
Connection
ODF
Design Pressure (PSIG)
450 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAC10-180
Zoro #
G3908703
UPC #
687472447191
Country of Origin
United States

Dimensions

Connection Size (In.)
1-3/8 x 1-1/8 x 1-1/8
Condenser Connection Size
1 1/8 in
Discharge Connection Size
1 3/8 in
Receiver Connection Size
1 1/8 in
Overall Width
3 5/8 in
Bulb Length
3.6 in
Overall Length
5 3/8 in
Overall Height
6 15/16 in
Port Size
3/4 in

Details

Type
Automatic
For Use With
Refrigeration and Air conditioning Systems
Application
Low Ambient Control
Connection
ODF
Design Pressure (PSIG)
450 psig
Item
Head Pressure Control
Agency Compliance
UL SA-5460
Set Points
180
Parker Model Number
LAC10-180
Construction
Brass Body Copper Fittings
Port (In.)
3/4 in
Standards
UL SA-5460
For Media State
Vapor
Condenser Connection Type
Sweat
Receiver Connection Type
Sweat
Element Adjustment
Fixed
Discharge Connection Gender
Female
Opening Pressure - Maximum
180 psi
Specific Valve Action
Low Ambient Control
Number of Ways
Three-Way
For Refrigerant Group
HCFC, HFC
For Refrigerant Type
R-12, R-134A, R-22, R-404A, R-407C, R-410A, R-507
Product Type
Head Pressure Control Valve
Body Material
Brass
Includes Strainer
Strainer Not Included
Connection Material
Copper
For Media
Refrigerant
Actuation Mechanism
Pressure
Discharge Connection Type
Sweat
Receiver Connection Gender
Female
Operating Pressure - Maximum
450 psi
Condenser Connection Gender
Female
Element Material
Steel
Element Type
Dome

Description

Head Pressure Control, Automatic, ODF, Connection Size (In.) 1-3/8 x 1-1/8 x 1-1/8, Port (In.) 3/4, Design Pressure (PSIG) 450, Set Points 180, Brass Body Copper Fittings, Application Low Ambient Control, For Use With Refrigeration and Air Conditioning Systems, UL SA-5460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.