Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Pressure Control, Bellows, Adjustable

  • Mfr # ORIT-6-30/100 NP 7 ODF WS

  • Zoro # G911327651


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Standards
UL SA-5460-SFJQ
Opening Pressure - Maximum
100 psi
For Media
Refrigerant
Condenser Connection Gender
Female
Receiver Connection Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORIT-6-30/100 NP 7 ODF WS
Zoro #
G911327651
UPC #
-
Country of Origin
United States

Dimensions

Receiver Connection Size
7/8 in
Discharge Connection Size
7/8 in
Overall Height
9 7/8 in
Condenser Connection Size
7/8 in
Overall Length
5 1/16 in

Details

Item
Head Pressure Control
Standards
UL SA-5460-SFJQ
Opening Pressure - Maximum
100 psi
For Media
Refrigerant
Condenser Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
155 Degrees F
Connection Material
Copper
Product Type
Head Pressure Control Valve
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-507
Specific Valve Action
Opens on Rise of Inlet
Element Material
Brass
Receiver Connection Gender
Female
For Refrigerant Group
HCFC, HFC
Element Adjustment
Adjustable
Discharge Connection Gender
Female
Receiver Connection Type
Sweat
Body Material
Brass
For Media State
Liquid
Discharge Connection Type
Sweat
Opening Pressure - Minimum
30 psi
Element Type
Bellows
Condenser Connection Type
Sweat
Actuation Mechanism
Pressure
Includes Strainer
Strainer Included

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.