Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Pressure Control, Diaphragm, Fixed

  • Mfr # OROA-5 180 5/8 BLACK WS

  • Zoro # G911327644


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Standards
UL SA-5460
Condenser Connection Type
Sweat
For Media
Refrigerant
Product Type
Head Pressure Control Valve
Receiver Connection Type
Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OROA-5 180 5/8 BLACK WS
Zoro #
G911327644
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/16 in
Discharge Connection Size
5/8 in
Receiver Connection Size
5/8 in
Condenser Connection Size
5/8 in
Overall Width
3 5/8 in
Overall Height
4 in

Details

Item
Head Pressure Control
Standards
UL SA-5460
Condenser Connection Type
Sweat
For Media
Refrigerant
Product Type
Head Pressure Control Valve
Receiver Connection Type
Sweat
Includes Strainer
Strainer Included
Opening Pressure - Maximum
180 psi
Body Material
Brass
Condenser Connection Gender
Female
For Media State
Liquid, Vapor
Discharge Connection Type
Sweat
Element Adjustment
Fixed
Receiver Connection Gender
Female
Connection Material
Copper
Discharge Connection Gender
Female
Specific Valve Action
Opens on Rise of Outlet
Actuation Mechanism
Pressure
For Refrigerant Type
R-12, R-134A, R-22, R-404A, R-407C, R-507
For Refrigerant Group
HCFC, HFC
Element Type
Diaphragm
Element Material
Stainless Steel

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.