Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Pressure Control, Dome, Fixed

  • Mfr # LAC-4-100 1/2 ODF LS BLACK

  • Zoro # G611633502


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 11/16 in
For Media
Refrigerant
Discharge Connection Size
1/2 in
For Refrigerant Group
HCFC, HFC
Opening Pressure - Maximum
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAC-4-100 1/2 ODF LS BLACK
Zoro #
G611633502
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 11/16 in
Discharge Connection Size
1/2 in
Overall Height
4 3/4 in
Overall Width
1 15/16 in
Receiver Connection Size
1/2 in
Condenser Connection Size
1/2 in

Details

Item
Head Pressure Control
For Media
Refrigerant
For Refrigerant Group
HCFC, HFC
Opening Pressure - Maximum
100 psi
Specific Valve Action
Low Ambient Control
Number of Ways
Three-Way
Discharge Connection Type
Sweat
Element Material
Steel
Receiver Connection Gender
Female
Actuation Mechanism
Pressure
Product Type
Head Pressure Control Valve
Receiver Connection Type
Sweat
Discharge Connection Gender
Female
Includes Strainer
Strainer Not Included
Condenser Connection Type
Sweat
Condenser Connection Gender
Female
Body Material
Brass
For Media State
Vapor
Operating Pressure - Maximum
500 psi
Standards
UL SA-5460
Element Type
Dome
Connection Material
Copper
Element Adjustment
Fixed
For Refrigerant Type
R-12, R-134A, R-22, R-404A, R-407C, R-410A, R-507

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.