Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Pressure Control, Dome, Fixed

  • Mfr # LAC-4-180 3/8 ODF LS BLACK

  • Zoro # G711633518


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 11/16 in
Actuation Mechanism
Pressure
Includes Strainer
Strainer Not Included
Standards
UL SA-5460
Operating Pressure - Maximum
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAC-4-180 3/8 ODF LS BLACK
Zoro #
G711633518
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 11/16 in
Overall Height
4 3/4 in
Overall Width
1 15/16 in
Condenser Connection Size
1/2 in
Discharge Connection Size
1/2 in
Receiver Connection Size
3/8 in

Details

Item
Head Pressure Control
Actuation Mechanism
Pressure
Includes Strainer
Strainer Not Included
Standards
UL SA-5460
Operating Pressure - Maximum
500 psi
Element Type
Dome
Condenser Connection Type
Sweat
Specific Valve Action
Low Ambient Control
Discharge Connection Type
Sweat
For Refrigerant Type
R-12, R-134A, R-22, R-404A, R-407C, R-410A, R-507
Product Type
Head Pressure Control Valve
Body Material
Brass
Opening Pressure - Maximum
180 psi
Element Adjustment
Fixed
Number of Ways
Three-Way
Connection Material
Copper
Receiver Connection Type
Sweat
Discharge Connection Gender
Female
For Media
Refrigerant
Condenser Connection Gender
Female
For Media State
Vapor
Element Material
Steel
Receiver Connection Gender
Female
For Refrigerant Group
HCFC, HFC

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.