Head Pressure Control, Dome, Fixed
Mfr # LAC-4 210 3X3X3 ODF LS_BLACK
Zoro # G411633498
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 11/16 in
Condenser Connection Gender
Female
Element Type
Dome
Receiver Connection Size
3/8 in
Overall Width
1 15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAC-4 210 3X3X3 ODF LS_BLACK
Zoro #
G411633498
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 11/16 in
Receiver Connection Size
3/8 in
Overall Width
1 15/16 in
Overall Height
4 3/4 in
Discharge Connection Size
3/8 in
Condenser Connection Size
3/8 in
Description
SAG SKU
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.