Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP06BSS1NA

  • Zoro # G814652720


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Actuation Mechanism
Manual
Overall Width
1.26 in
Ball Seal Material
Delrin
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP06BSS1NA
Zoro #
G814652720
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.26 in
Port Connection Size
3/8 in
Overall Height
3.46 in
Handle Length
4.53 in
Overall Length
5.95 in
Port-to-Port Length
2.83 in

Details

Number of Ways
Two-Way
Item
High Pressure Hydraulic Ball Valve
Actuation Mechanism
Manual
Ball Seal Material
Delrin
Valve Type
Ball
Adjustment Method
Handle
Control Direction
Two-Way
Mounting
Inline
Handle Material
Steel
Includes Seals
Seals Included
For Media
Gas, Oil, Water
Series
BV
Operating Temperature - Maximum
100 Degrees F
Handle Finish
Zinc Coated
Body Finish
Zinc Coated
Standards
FAA Approved
Pressure - Maximum
7,250 psi
Body Material
Steel
Handle Lockability
Lockable
Ball Finish
Chrome Coated
Port Connection Type
BSPP
Valve Control
On/Off Control
Ball Material
Steel
Shaft Seal Material
Nitrile
Operating Temperature - Minimum
-20 Degrees F

Description

High Pressure Hydraulic Ball Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.