Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP06BSS1V

  • Zoro # G214652788


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Overall Height
3.46 in
Control Direction
Two-Way
Operating Temperature - Minimum
-20 Degrees F
Shaft Seal Material
Fluorocarbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP06BSS1V
Zoro #
G214652788
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.46 in
Port Connection Size
3/8 in
Overall Width
1.26 in
Port-to-Port Length
2.83 in
Overall Length
5.95 in
Handle Length
4.53 in

Details

Number of Ways
Two-Way
Item
High Pressure Hydraulic Ball Valve
Control Direction
Two-Way
Operating Temperature - Minimum
-20 Degrees F
Shaft Seal Material
Fluorocarbon
Body Material
Steel
Handle Finish
Zinc Coated
Series
BV
Mounting
Inline
Ball Material
Steel
For Media
Gas, Oil, Water
Valve Type
Ball
Includes Seals
Seals Included
Adjustment Method
Handle
Operating Temperature - Maximum
100 Degrees F
Actuation Mechanism
Manual
Body Finish
Zinc Coated
Pressure - Maximum
7,250 psi
Ball Finish
Chrome Coated
Handle Lockability
Not Lockable
Ball Seal Material
Delrin
Handle Material
Steel
Port Connection Type
BSPP
Valve Control
On/Off Control
Standards
FAA Approved

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.