Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP06SSS1V

  • Zoro # G614652685


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Operating Temperature - Minimum
-20 Degrees F
Series
BV
Shaft Seal Material
Fluorocarbon
Control Direction
Two-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP06SSS1V
Zoro #
G614652685
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.46 in
Handle Length
4.53 in
Overall Width
1.26 in
Port-to-Port Length
2.83 in
Overall Length
5.95 in
Port Connection Size
#6

Details

Item
High Pressure Hydraulic Ball Valve
Number of Ways
Two-Way
Operating Temperature - Minimum
-20 Degrees F
Series
BV
Shaft Seal Material
Fluorocarbon
Control Direction
Two-Way
Handle Lockability
Not Lockable
Operating Temperature - Maximum
100 Degrees F
Ball Seal Material
Delrin
Pressure - Maximum
7,250 psi
Actuation Mechanism
Manual
Handle Material
Steel
Standards
FAA Approved
Ball Material
Steel
Adjustment Method
Handle
Body Material
Steel
Valve Type
Ball
Mounting
Inline
Ball Finish
Chrome Coated
Valve Control
On/Off Control
Handle Finish
Zinc Coated
Includes Seals
Seals Included
Port Connection Type
SAE O-Ring Boss
For Media
Gas, Oil, Water
Body Finish
Zinc Coated

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.