Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP08BSS1NA

  • Zoro # G714652684


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Handle Length
4.53 in
Overall Height
3.58 in
Port Connection Size
1/2 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP08BSS1NA
Zoro #
G714652684
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
4.53 in
Overall Height
3.58 in
Port Connection Size
1/2 in
Overall Length
6.17 in
Overall Width
1.38 in
Port-to-Port Length
3.27 in

Details

Item
High Pressure Hydraulic Ball Valve
Number of Ways
Two-Way
Body Material
Steel
Actuation Mechanism
Manual
Handle Finish
Zinc Coated
For Media
Gas, Oil, Water
Port Connection Type
BSPP
Valve Type
Ball
Ball Finish
Chrome Coated
Series
BV
Operating Temperature - Maximum
100 Degrees F
Body Finish
Zinc Coated
Ball Material
Steel
Standards
FAA Approved
Handle Material
Steel
Adjustment Method
Handle
Mounting
Inline
Control Direction
Two-Way
Valve Control
On/Off Control
Ball Seal Material
Delrin
Includes Seals
Seals Included
Shaft Seal Material
Nitrile
Pressure - Maximum
7,250 psi
Handle Lockability
Lockable
Operating Temperature - Minimum
-20 Degrees F

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.