Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP08BSS1V

  • Zoro # G414652694


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Overall Width
1.38 in
Valve Control
On/Off Control
Shaft Seal Material
Fluorocarbon
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP08BSS1V
Zoro #
G414652694
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.38 in
Port-to-Port Length
3.27 in
Overall Length
6.17 in
Port Connection Size
1/2 in
Overall Height
3.58 in
Handle Length
4.53 in

Details

Item
High Pressure Hydraulic Ball Valve
Number of Ways
Two-Way
Valve Control
On/Off Control
Shaft Seal Material
Fluorocarbon
Body Material
Steel
Actuation Mechanism
Manual
Handle Material
Steel
Handle Finish
Zinc Coated
Valve Type
Ball
Port Connection Type
BSPP
Operating Temperature - Maximum
100 Degrees F
Standards
FAA Approved
Pressure - Maximum
7,250 psi
Adjustment Method
Handle
Ball Material
Steel
Ball Seal Material
Delrin
Operating Temperature - Minimum
-20 Degrees F
Handle Lockability
Not Lockable
Body Finish
Zinc Coated
Series
BV
Ball Finish
Chrome Coated
For Media
Gas, Oil, Water
Mounting
Inline
Includes Seals
Seals Included
Control Direction
Two-Way

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.