Zoro Homepage

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP08NSS1V

  • Zoro # G314652657


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Port Connection Type
NPT
Body Material
Steel
Port-to-Port Length
3.27 in
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP08NSS1V
Zoro #
G314652657
UPC #
-
Country of Origin
United States

Dimensions

Port-to-Port Length
3.27 in
Handle Length
4.53 in
Overall Width
1.38 in
Overall Length
6.17 in
Port Connection Size
1/2 in
Overall Height
3.58 in

Details

Item
High Pressure Hydraulic Ball Valve
Number of Ways
Two-Way
Port Connection Type
NPT
Body Material
Steel
Handle Material
Steel
Handle Lockability
Not Lockable
Ball Seal Material
Delrin
Body Finish
Zinc Coated
Series
BV
Handle Finish
Zinc Coated
Control Direction
Two-Way
Actuation Mechanism
Manual
Ball Finish
Chrome Coated
Valve Control
On/Off Control
Shaft Seal Material
Fluorocarbon
Pressure - Maximum
7,250 psi
Mounting
Inline
Standards
FAA Approved
Operating Temperature - Maximum
100 Degrees F
Ball Material
Steel
Operating Temperature - Minimum
-20 Degrees F
Includes Seals
Seals Included
Adjustment Method
Handle
Valve Type
Ball
For Media
Gas, Oil, Water

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.