Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP08NSS1VA

  • Zoro # G614652678


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Handle Material
Steel
Handle Lockability
Lockable
Port-to-Port Length
3.27 in
Shaft Seal Material
Fluorocarbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP08NSS1VA
Zoro #
G614652678
UPC #
-
Country of Origin
United States

Dimensions

Port-to-Port Length
3.27 in
Handle Length
4.53 in
Overall Height
3.58 in
Overall Length
6.17 in
Port Connection Size
1/2 in
Overall Width
1.38 in

Details

Item
High Pressure Hydraulic Ball Valve
Number of Ways
Two-Way
Handle Material
Steel
Handle Lockability
Lockable
Shaft Seal Material
Fluorocarbon
Valve Control
On/Off Control
Valve Type
Ball
Operating Temperature - Minimum
-20 Degrees F
Series
BV
Actuation Mechanism
Manual
Ball Finish
Chrome Coated
For Media
Gas, Oil, Water
Ball Seal Material
Delrin
Adjustment Method
Handle
Body Material
Steel
Pressure - Maximum
7,250 psi
Port Connection Type
NPT
Handle Finish
Zinc Coated
Operating Temperature - Maximum
100 Degrees F
Body Finish
Zinc Coated
Mounting
Inline
Includes Seals
Seals Included
Control Direction
Two-Way
Ball Material
Steel
Standards
FAA Approved

Description

High Pressure Hydraulic Ball Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.