Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP08SSS1V

  • Zoro # G414652663


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Valve Type
Ball
Ball Finish
Chrome Coated
Port-to-Port Length
3.27 in
Actuation Mechanism
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP08SSS1V
Zoro #
G414652663
UPC #
-
Country of Origin
United States

Dimensions

Port-to-Port Length
3.27 in
Handle Length
4.53 in
Overall Length
6.17 in
Overall Width
1.38 in
Overall Height
3.58 in
Port Connection Size
#8

Details

Number of Ways
Two-Way
Item
High Pressure Hydraulic Ball Valve
Valve Type
Ball
Ball Finish
Chrome Coated
Actuation Mechanism
Manual
Body Material
Steel
Shaft Seal Material
Fluorocarbon
Port Connection Type
SAE O-Ring Boss
Ball Material
Steel
Operating Temperature - Minimum
-20 Degrees F
Valve Control
On/Off Control
Handle Finish
Zinc Coated
Operating Temperature - Maximum
100 Degrees F
Standards
FAA Approved
Mounting
Inline
Body Finish
Zinc Coated
Handle Material
Steel
Handle Lockability
Not Lockable
Series
BV
Control Direction
Two-Way
Adjustment Method
Handle
Pressure - Maximum
7,250 psi
Ball Seal Material
Delrin
Includes Seals
Seals Included
For Media
Gas, Oil, Water

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.