Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP12BSS1N

  • Zoro # G914652644


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Port-to-Port Length
3.74 in
Valve Control
On/Off Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP12BSS1N
Zoro #
G914652644
UPC #
-
Country of Origin
United States

Dimensions

Port-to-Port Length
3.74 in
Overall Length
8.6 in
Port Connection Size
3/4 in
Handle Length
6.73 in
Overall Height
4.96 in
Overall Width
1.93 in

Details

Item
High Pressure Hydraulic Ball Valve
Number of Ways
Two-Way
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Valve Control
On/Off Control
Ball Seal Material
Delrin
Handle Lockability
Not Lockable
Control Direction
Two-Way
Shaft Seal Material
Nitrile
Pressure - Maximum
7,250 psi
For Media
Gas, Oil, Water
Ball Finish
Chrome Coated
Standards
FAA Approved
Series
BV
Body Finish
Zinc Coated
Mounting
Inline
Handle Material
Steel
Valve Type
Ball
Adjustment Method
Handle
Handle Finish
Zinc Coated
Includes Seals
Seals Included
Body Material
Steel
Ball Material
Steel
Actuation Mechanism
Manual
Port Connection Type
BSPP

Description

High Pressure Hydraulic Ball Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.