Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP12BSS1V

  • Zoro # G614652654


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Shaft Seal Material
Fluorocarbon
Ball Finish
Chrome Coated
Actuation Mechanism
Manual
Adjustment Method
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP12BSS1V
Zoro #
G614652654
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.6 in
Port Connection Size
3/4 in
Overall Height
4.96 in
Handle Length
6.73 in
Overall Width
1.93 in
Port-to-Port Length
3.74 in

Details

Number of Ways
Two-Way
Item
High Pressure Hydraulic Ball Valve
Shaft Seal Material
Fluorocarbon
Ball Finish
Chrome Coated
Actuation Mechanism
Manual
Adjustment Method
Handle
Operating Temperature - Minimum
-20 Degrees F
Mounting
Inline
Handle Lockability
Not Lockable
Operating Temperature - Maximum
100 Degrees F
Control Direction
Two-Way
Ball Seal Material
Delrin
Valve Type
Ball
Handle Finish
Zinc Coated
Series
BV
Body Finish
Zinc Coated
Includes Seals
Seals Included
For Media
Gas, Oil, Water
Standards
FAA Approved
Port Connection Type
BSPP
Body Material
Steel
Handle Material
Steel
Pressure - Maximum
7,250 psi
Valve Control
On/Off Control
Ball Material
Steel

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.