Zoro Homepage

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP12NSS1V

  • Zoro # G714652660


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Overall Height
4.96 in
Handle Length
6.73 in
Pressure - Maximum
7,250 psi
Operating Temperature - Maximum
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP12NSS1V
Zoro #
G714652660
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.96 in
Handle Length
6.73 in
Port Connection Size
3/4 in
Port-to-Port Length
3.74 in
Overall Width
1.93 in
Overall Length
8.6 in

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.