Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP16BSS1N

  • Zoro # G514652709


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
For Media
Gas, Oil, Water
Adjustment Method
Handle
Shaft Seal Material
Nitrile
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP16BSS1N
Zoro #
G514652709
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.96 in
Port Connection Size
1 in
Handle Length
6.73 in
Port-to-Port Length
4.45 in
Overall Width
2.76 in
Overall Height
5.47 in

Details

Number of Ways
Two-Way
Item
High Pressure Hydraulic Ball Valve
For Media
Gas, Oil, Water
Adjustment Method
Handle
Shaft Seal Material
Nitrile
Valve Type
Ball
Ball Seal Material
Delrin
Series
BV
Includes Seals
Seals Included
Actuation Mechanism
Manual
Operating Temperature - Minimum
-20 Degrees F
Mounting
Inline
Valve Control
On/Off Control
Handle Material
Steel
Handle Lockability
Not Lockable
Body Finish
Zinc Coated
Ball Finish
Chrome Coated
Body Material
Steel
Handle Finish
Zinc Coated
Pressure - Maximum
7,250 psi
Standards
FAA Approved
Ball Material
Steel
Operating Temperature - Maximum
100 Degrees F
Port Connection Type
BSPP
Control Direction
Two-Way

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.