Zoro Homepage

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP16BSS1V

  • Zoro # G114652673


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Mounting
Inline
Handle Lockability
Not Lockable
Shaft Seal Material
Fluorocarbon
Handle Finish
Zinc Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP16BSS1V
Zoro #
G114652673
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.76 in
Overall Height
5.47 in
Port Connection Size
1 in
Handle Length
6.73 in
Overall Length
8.96 in
Port-to-Port Length
4.45 in

Details

Number of Ways
Two-Way
Item
High Pressure Hydraulic Ball Valve
Mounting
Inline
Handle Lockability
Not Lockable
Shaft Seal Material
Fluorocarbon
Handle Finish
Zinc Coated
Pressure - Maximum
7,250 psi
Operating Temperature - Minimum
-20 Degrees F
Body Material
Steel
Operating Temperature - Maximum
100 Degrees F
Adjustment Method
Handle
Ball Material
Steel
Series
BV
Control Direction
Two-Way
Ball Finish
Chrome Coated
Handle Material
Steel
Valve Type
Ball
Includes Seals
Seals Included
Body Finish
Zinc Coated
Ball Seal Material
Delrin
For Media
Gas, Oil, Water
Actuation Mechanism
Manual
Port Connection Type
BSPP
Valve Control
On/Off Control
Standards
FAA Approved

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.