Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP16BSS1VA

  • Zoro # G714652653


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Overall Width
2.76 in
Includes Seals
Seals Included
Port-to-Port Length
4.45 in
Ball Finish
Chrome Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP16BSS1VA
Zoro #
G714652653
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.76 in
Port-to-Port Length
4.45 in
Port Connection Size
1 in
Overall Length
8.96 in
Handle Length
6.73 in
Overall Height
5.47 in

Details

Number of Ways
Two-Way
Item
High Pressure Hydraulic Ball Valve
Includes Seals
Seals Included
Ball Finish
Chrome Coated
Port Connection Type
BSPP
Body Material
Steel
Shaft Seal Material
Fluorocarbon
For Media
Gas, Oil, Water
Mounting
Inline
Ball Material
Steel
Operating Temperature - Maximum
100 Degrees F
Handle Material
Steel
Series
BV
Valve Type
Ball
Body Finish
Zinc Coated
Standards
FAA Approved
Pressure - Maximum
7,250 psi
Ball Seal Material
Delrin
Adjustment Method
Handle
Actuation Mechanism
Manual
Control Direction
Two-Way
Valve Control
On/Off Control
Operating Temperature - Minimum
-20 Degrees F
Handle Finish
Zinc Coated
Handle Lockability
Lockable

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.