Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP16NSS1V

  • Zoro # G814652683


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Overall Width
2.76 in
Actuation Mechanism
Manual
Ball Finish
Chrome Coated
Port Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP16NSS1V
Zoro #
G814652683
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.76 in
Handle Length
6.73 in
Overall Height
5.47 in
Overall Length
8.96 in
Port-to-Port Length
4.45 in
Port Connection Size
1 in

Details

Number of Ways
Two-Way
Item
High Pressure Hydraulic Ball Valve
Actuation Mechanism
Manual
Ball Finish
Chrome Coated
Port Connection Type
NPT
Operating Temperature - Maximum
100 Degrees F
Ball Seal Material
Delrin
Body Material
Steel
Valve Control
On/Off Control
For Media
Gas, Oil, Water
Includes Seals
Seals Included
Body Finish
Zinc Coated
Mounting
Inline
Standards
FAA Approved
Shaft Seal Material
Fluorocarbon
Valve Type
Ball
Series
BV
Operating Temperature - Minimum
-20 Degrees F
Control Direction
Two-Way
Handle Finish
Zinc Coated
Ball Material
Steel
Adjustment Method
Handle
Pressure - Maximum
7,250 psi
Handle Lockability
Not Lockable
Handle Material
Steel

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.