Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP16SSS1V

  • Zoro # G014652698


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Body Material
Steel
Pressure - Maximum
7,250 psi
Shaft Seal Material
Fluorocarbon
Handle Finish
Zinc Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP16SSS1V
Zoro #
G014652698
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
6.73 in
Overall Length
8.96 in
Overall Width
2.76 in
Port-to-Port Length
4.45 in
Port Connection Size
1 in
Overall Height
5.47 in

Details

Number of Ways
Two-Way
Item
High Pressure Hydraulic Ball Valve
Body Material
Steel
Pressure - Maximum
7,250 psi
Shaft Seal Material
Fluorocarbon
Handle Finish
Zinc Coated
Ball Finish
Chrome Coated
Operating Temperature - Minimum
-20 Degrees F
Mounting
Inline
Handle Material
Steel
Handle Lockability
Not Lockable
Adjustment Method
Handle
Control Direction
Two-Way
Actuation Mechanism
Manual
Includes Seals
Seals Included
Series
BV
Port Connection Type
SAE O-Ring Boss
Valve Control
On/Off Control
Standards
FAA Approved
Body Finish
Zinc Coated
Operating Temperature - Maximum
100 Degrees F
Ball Seal Material
Delrin
For Media
Gas, Oil, Water
Valve Type
Ball
Ball Material
Steel

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.