Zoro Homepage

Hose Assembly, Steel

  • Mfr # 85C-00L

  • Zoro # G416042400


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Hose Length
6 ft
Hose Fitting B Material
Steel
Compatible Chemicals
Hydraulic Fluid (Enerpac Oil)
Hose Inside Dia.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85C-00L
Zoro #
G416042400
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
6 ft
Hose Inside Dia.
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Hose Dash Size
1/4

Details

Hose Fitting B Material
Steel
Compatible Chemicals
Hydraulic Fluid (Enerpac Oil)
Fitting Material
Steel x Steel
For Media Type
Hydraulic Fluid (Enerpac Oil)
Hose Fitting A Type
MNPT
Max. Working Pressure @ 70 F
10,000 psi
Hose Fitting B Type
MNPT
Item
Hose Assembly
Hose Color
Black
Hose Fitting A Material
Steel
Hose Braid Layers
2
Standards
DIN/ISO, EN, SAE

Description

HOSE ASSEMBLY MINI/KK/KK2 6FT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.