Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 1/4 In MNPT, Brass

  • Mfr # 125HBLSV-6-4

  • Zoro # G1427517


product price: $6.85
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
150 psi
Thread Size
1/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125HBLSV-6-4
Zoro #
G1427517
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in
Barb Size
3/8 in
Hex Head Size
11/16 in
Hose Fitting B Size
1/4 in
Fitting Size
3/8 in x 1/4 in
Hose Fitting A Size
3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
150 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Connector
Fitting Shape
Straight
Clamp Type
Crimped or Hose Clamp
Fitting Style
Swivel
Pipe Fitting Connection Type
Barbed x MNPT
Nipple Grip Type
No Knurl
Fitting Material
Brass x Brass
Material Grade
CA360
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male
Reusable
No
Vacuum Rating
Not Rated
Includes Shut Off
No
Fitting Movement
Swivel
Hose Fitting B Connection Type
NPT
Hose Fitting B Gender
Male

Description

The PARKER - 125HBLSV-6-4 is a barbed hose fitting primarily designed for low pressure pneumatic and water applications. This fitting facilitates a connection between a hose and its counterpart. Made with durable material - brass, this fitting is resistant to corrosion. The connection type is a hose barb x NPT, with a barb size of 3/8 in, coupled with a hose fitting size of 3/8 in x 1/4 in. This product features a straight geometric configuration, offering seamless integration for users.

Key Features:

  • Clamp Type: The product can be secured with a crimped or hose clamp for enhanced stability.
  • Fitting Movement: This product features a swivel movement, providing flexibility during use.
  • Hex Head Size: The hexagonal head distance across is 11/16 inches, denoting the size of the wrench or socket needed to tighten or loosen the fitting.
  • Material Grade: The fitting is designed with a CA360 grade brass material.
  • Max. Pressure: This product is designed for operations up to a working pressure of 150 psi.
  • Thread Size & Type: Thread size of 1/4 inch and NPT type ensures compatibility with many hose types and industrial equipment applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.