Hose Barb, 3/8 In Barb, 1/4 In MNPT, Brass
Mfr # 129HB-6-4
Zoro # G1812501
product price: $5.29
/eaKey Features
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
150 psi
Thread Size
1/4 in
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129HB-6-4
Zoro #
G1812501
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4 in
Barb Size
3/8 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 1/4 in
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Brass x Brass, Vacuum Rating Not Rated, No Knurl, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA377, Reusable No, No, Thread Size 1/4 in, Thread Type NPT, 3/8 in x 1/4 in, Male x Male, Hose Barb x NPT
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.