Zoro Homepage

Hose Barb, 5/16 In Barb, 1/4 In MNPT, Brass

  • Mfr # 129HB-5-4

  • Zoro # G2639883


product price: $8.39
/ea

Key Features

For Hose I.D.
5/16 in
Material
Brass
Max. Pressure
150 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129HB-5-4
Zoro #
G2639883
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
5/16 in
Thread Size
1/4 in
Hose Fitting B Size
1/4 in
Fitting Size
5/16 in x 1/4 in
Hose Fitting A Size
5/16 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
5/16 in
Material
Brass
Max. Pressure
150 psi
Fitting Connection Type
Hose Barb x NPT
Application
Low Pressure Pneumatic and Water
Thread Type
NPT
Specific Pipe Fitting Shape
Elbow
Fitting Shape
90 Degrees Elbow
Fitting Style
90 Degrees Elbow
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPT
Nipple Grip Type
No Knurl
Hose Fitting A Connection Type
Hose Barb
Fitting Movement
Rigid
Reusable
No
Hose Fitting A Gender
Male
Includes Shut Off
No
Fitting Material
Brass x Brass
Material Grade
CA377
Vacuum Rating
Not Rated

Description

Barbed Hose Fitting, For Hose I.D. 5/16 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Brass x Brass, Vacuum Rating Not Rated, No Knurl, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA377, Reusable No, No, Thread Size 1/4 in, Thread Type NPT, 5/16 in x 1/4 in, Male x Male, Hose Barb x NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.