Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 5/16 In Barb, 3/8 In MNPT, Brass

  • Mfr # 129HB-5-6

  • Zoro # G1395423


product price: $10.39
/ea

Key Features

For Hose I.D.
5/16 in
Material
Brass
Max. Pressure
150 psi
Thread Size
3/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129HB-5-6
Zoro #
G1395423
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Barb Size
5/16 in
Hose Fitting A Size
5/16 in
Fitting Size
5/16 in x 3/8 in
Hose Fitting B Size
3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
5/16 in
Material
Brass
Max. Pressure
150 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Elbow
Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
90 Degrees Elbow
Clamp Type
Crimped or Hose Clamp
Hose Fitting A Connection Type
Hose Barb
Reusable
No
Includes Shut Off
No
Material Grade
CA377
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
NPT
Fitting Material
Brass x Brass
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Fitting Movement
Rigid
Nipple Grip Type
No Knurl

Description

Barbed Hose Fitting, For Hose I.D. 5/16 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Brass x Brass, Vacuum Rating Not Rated, No Knurl, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA377, Reusable No, No, Thread Size 3/8 in, Thread Type NPT, 5/16 in x 3/8 in, Male x Male, Hose Barb x NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.