Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose CrimpingMachine, Force 30 ton, L 6 in

  • Mfr # 94C-002-PFD

  • Zoro # G9699345


product price: $7,315.34
/ea
Free Shipping & Returns

Key Features

Primary Application - Crimping
Hydraulic Hose Crimping
Mounting - Hose Crimper
Bench
Compatible With - Hose Crimping
Parker Hannifin 25, 26, 43, 81 and HY Series
Hydraulic Hose Capacity - Crimper
3/4 in
Input Required - Hydraulic Hose Crimping
60 to 100 psi Compressed Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94C-002-PFD
Zoro #
G9699345
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 in
Height
15 in
Width
12 in
Tool Height
15 in
Maximum Hose Crimping Size
3/4 in
Tool Width
12 in
Tool Length
6 in
Minimum Hose Crimping Size
3/4 in

Details

Primary Application - Crimping
Hydraulic Hose Crimping
Item
Hose Crimping Machine
Mounting - Hose Crimper
Bench
Compatible With - Hose Crimping
Parker Hannifin 25, 26, 43, 81 and HY Series
Hydraulic Hose Capacity - Crimper
3/4 in
Input Required - Hydraulic Hose Crimping
60 to 100 psi Compressed Air
Working Hydraulic Pressure - Crimping
10,000 psi
Max. Crimping Force - Crimper
30 ton
Type of Pump - Hydraulic Crimping
Air Over Hydraulic Pump
Oil Capacity
0.41 cu in
Includes
Air-Hydraulic Pump
Oil Capacity (Cu.-In.)
0.41
Power Source
Air-Powered, Hydraulic-Powered
Mounting Type
Bench Mount
Crimping Force
30 ton
Product Type
Portable and Bench Mounted Crimping Machine
Maximum Operating Pressure
10,000 psi
Hydraulic Hose Type Compatibility
1 Wire Braid, 2 Wire Braid
Pump Type
Air Over Hydraulic Pump

Description

Hose Crimping Machine, Mounting Type Bench Mount, Minimum Hose Crimping Size 3/4 in, Maximum Hose Crimping Size 3/4 in, Hydraulic Hose Type Compatibility 1 Wire Braid, 2 Wire Braid, Power Source Air-Powered, Hydraulic-Powered, Voltage Not Applicable, Maximum Operating Pressure 10,000 psi, Pump Type Air Over Hydraulic Pump, Crimping Force 30 ton, Includes Air-Hydraulic Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.