Hose Fitting, Female JIC, Straight, Hose 1
Mfr # 10643-20-16
Zoro # G4368281
product price: $58.19
/eaKey Features
Fitting Size
1-5/8 in x 1 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10643-20-16
Zoro #
G4368281
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1-5/8 in x 1 in
Hose Dash Size
16
Length (In.)
3.81
Hydraulic Fitting Thread Size
1-5/8"-12
For Hose Dash Size
-16
Hose Fitting A Size
1 5/8 in
Hose Fitting B Size
1 in
Thread Size
1-5/8"-12
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1 in, Thread Size 1-5/8 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 3,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/8 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.