Zoro Homepage

Hose Fitting, Female ORS, 90 Elbow, Hose 1

  • Mfr # 1J943-16-16

  • Zoro # G3965888


product price: $66.69
/ea

Key Features

Fitting Size
1-7/16 in x 1 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1J943-16-16
Zoro #
G3965888
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-7/16 in x 1 in
Hose Dash Size
16
Hydraulic Fitting Thread Size
1-7/16"-12
Length (In.)
4.31
For Hose Dash Size
-16
Hose Fitting B Size
1 in
Thread Size
1-7/16"-12
Hose Fitting A Size
1 7/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female ORS
Standards
SAE 100R2
Hydraulic Hose I.D.
1 in
For Use With Hose Series
301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc
Fitting Movement
Swivel
Hose Fitting B Gender
Genderless
Max. Working Pressure @ 70 F
6,000 psi
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
ORS
Reusable
No
Hose Fitting A Gender
Female
Vacuum Rating
Not Rated
Thread Type
ORS
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1 in, Thread Size 1-7/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 7/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.