Zoro Homepage

Hose Fitting, Female ORS, Elbow, Hose 5/8

  • Mfr # 1J743-10-10

  • Zoro # G4368135


product price: $47.15
/ea

Key Features

Fitting Size
1 in x 5/8 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1J743-10-10
Zoro #
G4368135
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 5/8 in
Hose Dash Size
10
Length (In.)
3.17
Hydraulic Fitting Thread Size
1"-14
For Hose Dash Size
-10
Hose Fitting B Size
5/8 in
Hose Fitting A Size
1 in
Thread Size
1"-14

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Standards
SAE 100R2
Finish
Zinc
For Use With Hose Series
301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Female ORS
Hydraulic Hose I.D.
5/8 in
Hose Fitting B Gender
Genderless
Fitting Movement
Swivel
Hose Fitting A Connection Type
ORS
Hose Fitting B Connection Type
Crimp
Max. Working Pressure @ 70 F
6,000 psi
Vacuum Rating
Not Rated
Hose Fitting A Gender
Female
Reusable
No
Thread Type
ORS
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 5/8 in, Thread Size 1 In.-14, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.