Zoro Homepage

Hose Fitting, Male JIC, Straight, Hose 1/4

  • Mfr # 10343-5-4

  • Zoro # G3966350


product price: $9.89
/ea

Key Features

Fitting Size
1/2 in x 1/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10343-5-4
Zoro #
G3966350
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in x 1/4 in
Hose Dash Size
4
Length (In.)
1.83
Hydraulic Fitting Thread Size
1/2"-20
For Hose Dash Size
-4
Hose Fitting B Size
1/4 in
Thread Size
1/2"-20
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Finish
Zinc
Standards
SAE 100R2
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
Hydraulic Fitting Thread Type
Male JIC
Hydraulic Hose I.D.
1/4 in
Hose Fitting B Gender
Genderless
Hose Fitting A Connection Type
JIC
Fitting Movement
Rigid
Reusable
No
Hose Fitting A Gender
Male
Max. Working Pressure @ 70 F
6,000 psi
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Thread Type
JIC
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/4 in, Thread Size 1/2 In.-20, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 6,000 psi, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.