Hose Fitting, Male NPT, Straight, Hose 1/4
Mfr # 10143-2-4
Zoro # G3966238
product price: $8.79
/eaSold in multiples of 2 for $17.58
Key Features
Fitting Size
1/8 in x 1/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10143-2-4
Zoro #
G3966238
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/8 in x 1/4 in
Length (In.)
1.80
Hydraulic Fitting Thread Size
1/8"-27
Hose Dash Size
4
For Hose Dash Size
-4
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/8 in
Thread Size
1/8"-27
Description
Male NPTF Pipe,Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.